Double ended ring spanner, straight, for Torx® screws, Torx® profile: E6XE8

Article no.: 619400 E6XE8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
25 pieces in stock

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile 1 E6
Torx® profile 2 E8
Spanner length L 115.5 mm
maximum ring ⌀ D1 max 9.6 mm
maximum ring ⌀ D2 max 11.6 mm
maximum ring height h1 max 4.5 mm
maximum ring height h2 max 5.5 mm
Manufacturing process drop forged
Material Chrome alloy steel
Type of product Spanner

Identification & Classification

Article number 619400 E6XE8
EAN / GTIN 4018754022342
Manufacturer number 41250608
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Drop forged, straight design. Flat heads and thin rings for restricted places. Fluted shaft.

Material:

Chrome alloy steel, chrome-plated over nickel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart