Sheet metal centre drill Power Charge Plus, Tool material: HSS-CO

Article no.: 589805 HSS-CO
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
80 pieces in stock

Select article variation and quantity

Tool material Unit price incl. VAT

Availability

  • Tool material: HSS-CO

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS-CO
6 mm
Length 55 mm
Type of product Centre drill

Identification & Classification

Article number 589805 HSS-CO
EAN / GTIN 4059952536491
Manufacturer number 2608900503
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Quick Change system for greater efficiency – attaching the centre drill to the adapter has always been difficult. This costs professionals time and money. With the EXPERT Power Change Plus, you can change the hole saws in seconds thanks to the clever one-click adapter from Bosch. This keyless system does not need to be secured with screws or bolts. One hole saw is simply pushed out and another is pushed in. Despite the clear simplicity of this design, the EXPERT Power Change Plus still provides a secure connection: Thanks to a reinforced shank and a tight-fitting pilot drill, it actually has less clearance than conventional systems. The Bosch EXPERT Power Change Plus hole saw system is designed to provide users of hole saws with the best connection and maximum efficiency. This saves time and handles the most difficult tasks at a high level. For use with the Power Change Plus quick-release adapter from Bosch: for accuracy and robustness.

Suitable for:

PC Plus holder for use with EXPERT Sheet Metal PC Plus hole saws with a cutting depth of 5 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart