Soft overlay pack 4 pieces with multiple holes, External ⌀: 123mm

Article no.: 567995 123
Set price 4 Piece (BGN 20.47 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
130 pieces in stock

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 123 mm
Type of product Backing pad support

Identification & Classification

Article number 567995 123
EAN / GTIN 2050001712615
Manufacturer number 567995 123
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Soft pads (15 mm) of permanently resilient foam are extremely flexible and adapt well to unevenness. Especially suitable for very fine grinding work and contour grinding, prevents overgrinding. With multi-hole system.

Application:

Innovative adapter system allows them to be fitted to all commercially available orbital sanding machines (Dynabrade, Ingersoll, CP, Festool, etc. ).

Suitable for:

Discs with holes: 8; 8 + 1; 17

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart