{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding media | Silicon carbide | |
| Grit designation | fine | |
| Length | 120 mm | |
| Width | 65 mm | |
| Height | 30 mm | |
| Type of product | Sanding block |
| Article number | 557685 120X65 | |
| EAN / GTIN | 4069515039956 | |
| Manufacturer number | 557685 120X65 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |