• The item cannot be ordered due to missing prices.

Cordless grinder AOS-B 32 mm 2.5 Ah stroke 3 mm, Type: AOS-B

Article no.: 552436 AOS-B
New product

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2.5 Ah
Battery voltage 12 V
Power supply Battery-powered
Speed range 4,000 min-1 - 8,000 min-1
maximum polishing tool ⌀ 32
Weight 0.57 kg
maximum vibration to EN 2.54
Type of product Polishing machine

Identification & Classification

Article number 552436 AOS-B
Manufacturer/responsible person Mirka GmbH, Otto-Volger-Straße 1A, 65843 SULZBACH, Germany, www.mirka.de

Description

Version:

The energy-efficient Mirka® AOS-B 130 (oscillating) belongs to the family of small, brushless, battery-powered spot repair grinding machines. The powerful, cordless sander has an ergonomic design to ensure comfortable working over long periods. The operating time is up to 16 hours and the battery charging time is just 40 minutes. The Mirka® AOS-B 130 has a stroke of 3 mm.

Application:

grinding

Supplied with:

1 pc. charger, 1 pc. cable for the charger, 1 pc. replacement battery and 2 pcs. Quick Lock disc

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart