{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Number of rechargeable batteries contained | 2 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 5 Ah | |
| Battery voltage | 10.8 V | |
| Power supply | Battery-powered | |
| Speed range | 2,500 min-1 - 20,000 min-1 | |
| maximum polishing tool ⌀ | 55 | |
| Weight | 0.51 kg | |
| maximum vibration to EN | 11.1 | |
| Type of product | Polishing machine |
| Article number | 552435 ARG-B | |
| Manufacturer/responsible person | Mirka GmbH, Otto-Volger-Straße 1A, 65843 SULZBACH, Germany, www.mirka.de |