Plastic file handle, Overall length: 100mm

Article no.: 519550 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2,072 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 100 mm
suitable for file length 100 mm
Type of product Booklet

Identification & Classification

Article number 519550 100
EAN / GTIN 4009215074871
Manufacturer number 4191100S-12
Manufacturer/responsible person Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de

Description

Version:

File handle made of impact resistant plastic, with large hole for hanging up.
No need to drill for the file tang; anti-roll handle.

Application:

For all engineer’s files, precision files, and key files.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart