{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| External thread | M2 | |
| Shank ⌀ | 3 mm | |
| Material | stainless steel | |
| Length | 30 mm | |
| Weight | 1.4 g | |
| Type of product | Extension |
| Article number | 494214 30 | |
| EAN / GTIN | 2050000973598 | |
| Manufacturer/responsible person | Renishaw GmbH, Karl-Benz-Straße 12, 72124 PLIEZHAUSEN, Germany, www.renishaw.de |