{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Optics system | Greenough with FusionOptics™ technology | |
| Lighting | Leica LED3000 | |
| Magnification (x-times) | 6.1 - 55 | |
| Zoom | 9:1 | |
| Field of vision ⌀ | 37.7 mm | |
| Angle of view | 35 degrees | |
| Brightness of incident light | 15,500 lx | |
| Colour temperature of incident light | 6,500 K | |
| Working distance | 122 mm | |
| Power supply | Mains operated | |
| Depth of focus | 13.7 mm | |
| Type of product | Stereo microscope |
| Article number | 491785 S9E | |
| EAN / GTIN | 7630003596878 | |
| Manufacturer/responsible person | Leica Mikrosysteme Vertrieb GmbH, Ernst-Leitz-Straße 17-37, 35578 WETZLAR, Germany, www.leica-microsystems.com |