Stereo microscope with ESD swivel arm stand, without lighting, Type: M50

Article no.: 491754 M50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series M
Optics system Common Main Objective
Magnification (x-times) 6.3 - 40
Zoom 5:1
Field of vision ⌀ 5.75 mm - 36.5 mm
Eyepiece 10×/23B
Working distance 89.6 mm
Base length 260 mm
Base width 220 mm
Depth of focus 13.7 mm
Type of product Stereo microscope
electrostatic characteristic EGB/ESD

Identification & Classification

Article number 491754 M50
EAN / GTIN 2050002078222
Manufacturer/responsible person Leica Mikrosysteme Vertrieb GmbH, Ernst-Leitz-Straße 17-37, 35578 WETZLAR, Germany, www.leica-microsystems.com

Description

Version:

  • Modular product range and thus optimum adaptation of the microscope to the application.
  • Common Main Objective (CMO) optical system: When the magnification is changed, sharpness remains constant.
  • Ergonomic design.
  • Version with ESD swingarm stand prevents damage from static discharges.
Five-stage magnification changer: 6.3×; 10×; 16×; 25×; 40×.

Supplied with:

Lens carrier, binocular inclined tube 45°, 2× eyepieces suitable for glasses wearers, lens achromat 1.0×, stand, dust cover (antistatic).
ESD swivel arm stand.

Optional extras:

LED illumination No. 491755 and transillumination No. 491777 size BLI.

Note:

Note the scope of supply, since product images may vary slightly.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart