Individual stainless steel test pin Tolerance class 1, Type: 0

Article no.: 483915 0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • BGN40.93 /pcs.
  • BGN11.48 /pcs.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 2269

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2269
Tolerance class 1
Nominal size 0.301 mm - 0.499 mm
Pitch 0.001 mm
Hardness 58 – 62 HRC
Gauging pin length 40 mm
Type of product Test pin

Identification & Classification

Article number 483915 0
EAN / GTIN 2050002070806
Manufacturer/responsible person Alfred Konrad Veith GmbH & Co. KG, Verrenberger-Weg 1, 74613 ÖHRINGEN, Germany, www.veith-kg.de

Description

Version:

Test pin of stainless and acid-resistant material, hardened (58-62 HRC) and tempered. Surface ground and lapped. From ⌀ 1.50 the dimension is marked on the sleeve; from ⌀ 3.00 on the end face. From ⌀ 1.00 mm, one end chamfered.

Note:

When ordering, please additionally state the desired ⌀, e.g. No. 483915 size 5 10.008.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart