Thread gauge, for threads: M/W

Article no.: 477000 M/W
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
In stock
953 pieces in stock

Select article variation and quantity

for threads Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for threads metric and Whitworth
for pitches 0.25 mm - 6 mm
for TPI 4 - 62
Number of blades 24 / 28
Type of product Thread gauge

Identification & Classification

Article number 477000 M/W
EAN / GTIN 4045197207333
Manufacturer number 477000 M/W
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of steel; with precisely milled teeth. Flat retaining clip with clamping screws for holding the blades.

Application:

For checking the pitch of external and internal threads.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart