{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Temperature range | -30 °C - 650 °C | |
| Accuracy | ±2 °C or 2 % of the measured value | |
| Display size | 3.5 in | |
| Thermal sensitivity | 0.1 K | |
| Image refresh frequency | 9 Hz | |
| Power supply | Rechargeable battery-powered | |
| Number of rechargeable batteries contained | 1 | |
| Field of view | 31×23 degrees | |
| Detector size | 320×240 px | |
| minimum focal length | 0.5 m | |
| Type of product | Thermal imaging camera |
| Article number | 474040 868 | |
| EAN / GTIN | 4029547017070 | |
| Manufacturer number | 0560 8681 | |
| Manufacturer/responsible person | Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de |