Current and voltage tester, Type: T6-1000PRO

Article no.: 473215 T6-1000PRO
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
In stock
49 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation T6-1000 PRO
acoustic continuity test yes
Measurement process TRUE RMS
Data storage key yes
Display range AC 1 V - 1,000 V
Display range DC 1 V - 1,000 V
AC current 0.1 – 200 A
Frequency measurement 45 Hz - 66 Hz
Resistance 1 Ω – 100 kΩ
Frequency 45 to 66 Hz ±(1% + 2 counter values)
Overvoltage category IEC 61010-2-032: CAT IV 600 V, CAT III 1000 V
Power supply Battery-powered
‌Number of batteries contained 2
Battery type AA
‌Article no of the battery / rechargeable battery fitted 081561 LR6
Type of product Multi-function measuring device

Identification & Classification

Article number 473215 T6-1000PRO
EAN / GTIN 095969921138
Manufacturer/responsible person Fluke Deutschland GmbH, In den Engematten 14, 79286 GLOTTERTAL, Germany, www.fluke.com

Description

Version:

Open current clamp for contactless measurement of voltage, current and frequency, without measurement leads that create contact with live points. Exchangeable test prods. For measuring conductor cross-sections up to 120 mm². Easy-to-read display with back lighting.
  • Save time by measuring voltage and current at the same time.
  • Visual Continuity™ – the screen automatically turns green during continuity checks. Work safely in noisy manufacturing environments.

Description:

Displays voltage and current values on a screen

The T6-1000 PRO electrical tester measures voltage up to 1000 V AC and current up to 200 A AC using the open current clamp without measurement cable contact. Ground the black measurement cable using the supplied resistant crocodile clip, place the measurement cable into the open fork and see the voltage and current at the same time. Suitable for cables up to 120 mm2 with up to 200 A and 1000 V AC current flowing through them. Operation is also possible with gloves. The FLUKE T6-1000 PRO electric tester will change the way you work.


Other measurement functions:
  • 1 to 1000 V AC or DC
  • AC current measurement from 0.1 to 200 A
  • Resistance measurement 1 Ω to 100 kΩ
  • Frequency measurement 45 Hz to 66 Hz via the open current clamp
  • works with most cable diameters up to cross-section 120 mm2 (clamp opening 17.8 mm)
  • HOLD button briefly freezes the measured value on the screen, making reading easier
  • Easy-to-read display with back lighting
  • TPAK measuring device magnetic holder for convenient hands-free operation
  • two-year warranty, can be extended to four years by registering the product within 45 days of purchase*
* Register the product online within 45 days of purchase if you wish to extend the warranty period to four years. For details, see https://forms.fluke.com/registration-country-select.

Function:

AC voltage measurement with FieldSense:
Requires measurement cables: No
Measuring range: 1000 V
Resolution: 1 V
Accuracy: ±(3% + 3 counter values), 45 Hz – 66 Hz

AC current measurement with FieldSense:
Requires measurement cables:No
Measuring range: 200.0A
Resolution: 0.1A
Accuracy: ±(3% + 3 counter values), 45 Hz – 66 Hz

Frequency measurement via FieldSense (Hz):
Requires measurement cables: No
Measuring range: 45 to 66 Hz
Resolution: 1 Hz
Accuracy: ±(1% + 2 counter values)

AC voltage:
Requires measurement cables: Yes
Measuring range: 1000 V
Resolution: 1 V
Accuracy: ±(1.5% + 2 counter values), 45 Hz – 66 Hz

DC voltage:
Requires measurement cables: Yes
Measuring range: 1000 V
Resolution: 1 V
Accuracy: ±(1% + 2 counter values)

Resistance measurement:
Requires measurement cables (all measuring ranges): Yes
Measuring range: 2000 Ω
Resolution: 1 Ω
Measuring range: 20.00 kΩ
Resolution: 0.01 kΩ
Measuring range: 100.0 kΩ
Resolution: 0.1 kΩ
Accuracy (all measuring ranges): ±(1% + 2 counter values)

General technical data:
Calibration: Calibration cycle: 1 year
Dimensions: 61 mm x 259 mm x 43 mm
Weight: 0.35 kg
Fork aperture: 17.8 mm
Operating temperature: -10°C to +50°C
Storage temperature: -30°C to +60°C
Operation height above sea level: 2000 m
Storage height above sea level: 10000 m
Relative humidity: 0% to 90%, 5°C to 30°C; 0% to 75% at 30°C to 40°C; 0% to 45% at 40°C to 50°C
Battery type: 2 pcs. AA (IEC LR6)
Battery working life: 360 hours continuous operation, 200 hours (typical) when using FieldSense
Temperature coefficient: 0.1× (specified accuracy)/°C at <18°C or >28°C
Safety, general: according to IEC 61010-1: Contamination level 2
Safety measurement T6-1000 PRO: IEC 61010-2-032: CAT IV 600 V, CAT III 1000 V
Electromagnetic compatibility (EMC): IEC/EN 61326-1: Portable devices

Application:

For professional voltage and polarity testing, and for current measurement. Suitable for working on electrical systems, industrial systems, maintenance and servicing (troubleshooting).

Standard:

IEC / EN 61010-1; IEC / EN 61326; VDE 0843-20-1.

Supplied with:

Supplied with 2 batteries No. 081561 size LR6, connected measurement cables with detachable 4 mm caps to protect the measuring tips.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart