{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | GLL | |
| Error limit | ±0.3 mm/m | |
| IP Index of Protection | IP 65 | |
| Power supply | Battery-powered | |
| Number of rechargeable batteries contained | 1 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 2 Ah | |
| Battery voltage | 12 V | |
| Laser class | 2 | |
| Colour of the laser | green | |
| Range | 30 m | |
| Range with receiver | 100 m | |
| Levelling range | ±4 degrees | |
| Threaded socket for stand | 1/4 in; 5/8 in | |
| Length | 162 mm | |
| Width | 89 mm | |
| Height | 139 mm | |
| Weight | 960 g | |
| Interface | Bluetooth® interface | |
| Packaging | Carrying case | |
| Type of product | Cross laser |
| Article number | 468490 GLL12V | |
| EAN / GTIN | 4053423303292 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |