Digital dial indicator 0.01 mm reading, Measuring range: 12,5mm

Article no.: 434330 12,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • BGN16.19 /pcs.
    Processing time approx. 1-3 working days
  • BGN11.03 /pcs.
    Processing time approx. 1-3 working days

  • BGN57.13 /pcs.
  • BGN45.88 /pcs.
on request
In stock
10 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; USB interface
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 12.5 mm
Reversible reading 0.01 mm
Reversible reading 0.0005 in
Reversible reading mm / inch
Measurement variation E MPE (measurement range) 0.01 mm
Interface Digimatic interface; USB interface
IP Index of Protection IP 54
Gauging force 0.65 – 0.90 N
Clamping shank ⌀ h6 8 mm
Preset function yes
Measurement technology digital
Material of the housing Aluminium
Body ⌀ 59.5 mm
Thickness of housing 32.9 mm
Loop on the back of the dial indicator no
Power supply Battery-powered
‌Number of batteries contained 1
Battery type Button cell
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge

Identification & Classification

Article number 434330 12,5
EAN / GTIN 4062406720117
Manufacturer number 434330 12,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Digital dial indicator with sturdy aluminium casing and very large display with integral three-colour tolerance LEDs. Power-saving mode and automatic wake-up, absolute system. Min./max./delta, tolerance, conversion factor, auto-off. Preset any value. Reversible direction of measurement.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498948, lifting lever No. 434212, spare and special contact points No. 434900; 434910, battery pack No. 404310.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart