{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 863 | |
| Measuring range | 6 mm - 10 mm | |
| Reversible reading | mm / inch | |
| Interface | RS232C interface; USB interface | |
| IP Index of Protection | IP 67 | |
| Measurement technology | digital | |
| Number of measuring heads | 2 | |
| Number of setting rings | 1 | |
| Setting ring ⌀ | 8 mm | |
| Packaging | sturdy box | |
| Type of product | 3-point internal micrometer |
| Article number | 428651 6-10 | |
| EAN / GTIN | 5051102215927 |