{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | ISO 3611 | |
| Scale divisions | 0.001 mm | |
| Scale divisions | 0.0001 in | |
| Parallelism of the measuring faces | 4 µm | |
| Measurement technology | digital | |
| Packaging | sturdy box | |
| Reversible reading | mm / inch | |
| Error limit | 4 µm | |
| Micrometer barrel graduations | 1/50 | |
| Disc anvil ⌀ | 20 mm | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 357 | |
| Type of product | External micrometer |
| Article number | 421728 0-25 | |
| EAN / GTIN | 4045197928924 | |
| Manufacturer number | 421728 0-25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |