{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Measuring range | 0 mm - 150 mm | |
| Scale divisions | 0.01 mm | |
| Scale divisions | 0.0005 in | |
| Reversible reading | mm / inch | |
| Error limit | 0.03 mm | |
| Interface | RS232 interface; USB interface; Digimatic interface | |
| IP Index of Protection | IP 67 | |
| Jaw length | 40 mm | |
| Measured value saving | MAHR reference-lock system | |
| Measurement technology | digital | |
| Material | Stainless steel, INOX | |
| all parts | hardened | |
| Packaging | sturdy box | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Type of product | Universal calipers |
| Article number | 412754 150 | |
| EAN / GTIN | 4059192002350 | |
| Manufacturer number | 4103079 | |
| Manufacturer/responsible person | MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de |