Vacuum pump, Type: VP1

Article no.: 385010 VP1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 172 mm
Width 147 mm
Height 143 mm
Suction power 5 m3/h
Motor voltage 230 V
Motor power 0.25 kW
Weight 8 kg
Type of product Vacuum creator

Identification & Classification

Article number 385010 VP1
EAN / GTIN 2050001717443
Manufacturer number 99170
Manufacturer/responsible person Witte Barskamp GmbH & Co. KG, Horndorfer Weg 26-28, 21354 BLECKEDE, Germany, www.witte-barskamp.de

Description

Version:

Vacuum pump (only for dry machining).

Application:

Operation of vacuum clamping plates and systems.

Supplied with:

2 m vacuum hose, 3/2-way manual lever valve with ventilation, vacuum gauge.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart