{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | 6334 | |
| Thread | M10 | |
| Overall length | 30 mm | |
| Width across flats AF | 17 mm | |
| Distance across corners e | 17.77 mm | |
| Type of product | Nut |
| Article number | 375396 M10/17 | |
| EAN / GTIN | 4069515013710 | |
| Manufacturer number | 375396 M10/17 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |