{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height | 15 mm | |
| Width | 30 mm | |
| for clamping screws | M10 | |
| Type of product | Clamp |
| Article number | 372005 11X80 | |
| EAN / GTIN | 4069515013338 | |
| Manufacturer number | 372005 11X80 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |