{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | 6314 | |
| Slot width | 18 mm | |
| overall length | 125 mm | |
| Height | 25 mm | |
| Width | 50 mm | |
| for clamping screws | M16; M18 | |
| Type of product | Plain clamp |
| Article number | 371005 18X125 | |
| EAN / GTIN | 4069515012973 | |
| Manufacturer number | 371005 18X125 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |