{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Slot width a | 14 mm | |
| Clamping height h | 0 mm - 45 mm | |
| Tee bolt DIN 787, No. 375301 | Size 1412125 | |
| Length L | 105 mm | |
| Width B | 44 mm | |
| Type of product | Clamp |
| Article number | 370670 14 | |
| EAN / GTIN | 4069515014403 | |
| Manufacturer number | 370670 14 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |