Wedge clamp, narrow version smooth, Thread M x length L: M10X25mm

Article no.: 370026 M10X25
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
12 pieces in stock

Select article variation and quantity

Thread M x length L (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M10
Length L 25 mm
A minimum 32 mm
A maximum 37 mm
Width B 28 mm
Height C 19 mm
Height E 3.5 mm
maximum clamping force 20 kN
Type of product Side clamps

Identification & Classification

Article number 370026 M10X25
EAN / GTIN 4059245032709
Manufacturer/responsible person Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Germany, www.kippwerk.de

Description

Application:

  • Wedge surfaces produce high clamping forces.
  • Wedge clamps can be used in tapped holes or T-slots.
  • When the clamping screw is screwed in, the clamping segments press against the workpieces.
  • A slot in the double wedge allows for movement and tolerance adjustment. Movement distance: M8 = ± 0.5 mm; M10 and M12 = ± 1.0 mm; M16 = ± 1.5 mm.
  • Wedge clamps are suitable for multiple clamping.

Material:

Double wedge and clamping segments heat-treatable steel, hardened, black.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart