{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Jaw width b | 80 mm | |
| Jaw height h | 28 mm | |
| Jaw length l | 23 mm | |
| suitable for colour code | Xtric 80 | |
| Type of product | Vice jaws |
| Article number | 363044 80 | |
| EAN / GTIN | 4062406221485 | |
| Manufacturer number | 363044 80 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |