{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Jaw width b | 24.6 mm | |
| Jaw height h | 20 mm | |
| Jaw length l | 75 mm | |
| for type | 150/200 | |
| suitable for colour code | HEMO production 150/200; HEMO Optima 150/200 | |
| Type of product | Vice jaws |
| Article number | 362072 20SF | |
| EAN / GTIN | 2050001077141 | |
| Manufacturer number | 101048 |