{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Jaw width b | 160.4 mm | |
| Jaw height h | 49.8 mm | |
| Height h1 | 25 mm | |
| Jaw length l | 104 mm | |
| Length l1 | 54 mm | |
| for type | 160 | |
| suitable for colour code | HOLEX NC | |
| Type of product | Vice jaws |
| Article number | 360574 160 | |
| EAN / GTIN | 4069515011310 | |
| Manufacturer number | 360574 160 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |