{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | NC | |
| Clamping force up to maximum | 50 kN | |
| Weight | 40 kg | |
| Overall length L | 516 mm | |
| Base body length a | 410 mm | |
| Base body width B | 131 mm | |
| Clamping range b | 0 mm - 256 mm | |
| Base body height c | 95 mm | |
| Clamping range d | 66 mm - 315 mm | |
| Jaw height h | 52 mm | |
| Longitudinal slot l H7 | 20 mm | |
| m | 139 mm | |
| Cross-slot n H7 | 20 mm | |
| r | 111 mm | |
| t | 79 mm | |
| Colour code for suitable accessories | NC-HOLEX | |
| Type of product | Machine vice |
| Article number | 360535 130 | |
| EAN / GTIN | 4045197772947 | |
| Manufacturer number | 360535 130 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |