Tool breakage monitoring XCONTROL, Type: 1

Article no.: 359400 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xcontrol
⌀ spring-mounted contact face 29 mm
Length 71.5 mm
Width 53 mm
Height 105 mm
minimum bore ⌀ 0.3 mm
Measuring accuracy for length measurement ± 0.01 mm
Repetition accuracy for length measurement ± 0.005 mm
IP Index of Protection IP 67
Power supply Battery-powered
Type of product Probes

Identification & Classification

Article number 359400 1
EAN / GTIN 4062406370596
Manufacturer number 359400 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

XCONTROL – tactile tool contact point for tool breakage monitoring and tool length measurement. Measurement accuracy +/- 0.01 mm and repetition accuracy +/- 0.005 mm.
  • Suitable only for Siemens and Heidenhain controllers.
  • The machine requires a functioning USB port on the control panel.
  • For use only in conjunction with the XCONNECT No. 359455 1.
  • Dust-tight and watertight = IP67.
  • Quick commissioning without hardware changeover and service engineer use.
  • No need to interfere with the machine tool operating system!
  • Drills from ⌀ 0.3 mm can be measured or tested.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For tool breakage and process monitoring in an automated machine tool or for multi-machine operation.
For tool length measurement and automatic transmission of data to a machine tool.
Automatic transmission of the measured values into the machine control by GARANT Xconnect No. 359455 1.

Supplied with:

Supplied with battery CR2.

Optional extras:

XCONNECT data memory stick No. 359455 1, clamping claw No. 363081 80.

Note:

The item is permanently installed on a machine and can only be used on another machine through another cycle request.

Warning:

Intended use
  • Use only when it is technically in good condition and safe to operate.
  • For work in industrial environments.
  • Use only on a flat and clean base.
  • Use only when correctly assembled and with safety devices and guards on the machine fully operational.
  • Use only original spare parts and wearing parts.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not subject it to blows, impacts or heavy loads.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart