{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank ⌀ | 63 mm | |
| Insert size | 12 | |
| Adapter | PSC | |
| Application type | neutral | |
| Arbor standard | ISO 26623-1 | |
| Through-coolant | yes | |
| Overhang dimension A | 130 mm | |
| suitable indexable insert | CN.. 1204.. | |
| Spare part | P01 | |
| Type of product | Boring bar |
| Article number | 320365 6312-130HP | |
| EAN / GTIN | 2050001772510 | |
| Manufacturer number | PS6.PCD.NMA.130-HP |