{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank ⌀ | 63 mm | |
| Insert size | 16 | |
| Adapter | HSK-T | |
| Application type | neutral | |
| Arbor standard | ISO 12164-3 | |
| Through-coolant | yes | |
| Overhang dimension A | 130 mm | |
| suitable indexable insert | VC.. 1604.. | |
| Spare part | S07 | |
| Shank type | Hollow shank taper | |
| Type of product | Screw-on toolholder |
| Article number | 320081 6316-130HP | |
| EAN / GTIN | 4070445096049 |