{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank ⌀ | 63 mm | |
| Insert size | 16 | |
| Adapter | HSK-T | |
| Application type | right-hand | |
| Arbor standard | ISO 12164-3 | |
| Through-coolant | yes | |
| Overhang dimension A | 70 mm | |
| Minimum pre-drill ⌀ D1 min | 80 mm | |
| Axis tip distance f | 45 mm | |
| suitable indexable insert | CN.. 1606.. | |
| Spare part | P02 | |
| Shank type | Hollow shank taper | |
| Type of product | Boring bar |
| Article number | 320015 63/16HP | |
| EAN / GTIN | 2050001772619 | |
| Manufacturer number | HA6.PCE.RLA.070-HP |