Driven tool, axial, BMT65, Type: 65-VX4

Article no.: 319932 65-VX4
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter BMT65
Tool clamping VX4
L1 70 mm
L2 73 mm
b1 97 mm
x 57 mm
Cooling external
Type of product Driven tool

Identification & Classification

Article number 319932 65-VX4
EAN / GTIN 4069515002912
Manufacturer number 319932 65-VX4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For use on all DMG Gildemeister CTX CNC lathes with Sauter turret and drive coupling DIN 5480 or machines with BMT turret with drive coupling DIN 1809. Clamping of tools in driven tool using ER collet with external/internal nut or VARIA VX quick-change system under license from EWS. External cooling via innovative coolant management, internal cooling through the tool centrally through the spindle.
Version IK – with ceramic seal set, pressures up to 70 bar, with full dry-run capability.
For use on BMT turrets. Ratio 1:1. Version with internal cooling (internal) max. 70 bar.

Advantage:

  • Design optimised for weight and geometry.
  • Process reliability thanks to high-quality components, long working life.
  • Transmission of high torques.
  • 100% inspection – every driven tool undergoes a run-in program.
  • Through cooling: specially developed and patented seal.

Application:

As many machining steps as possible in one clamping set-up. Where space (available clamping positions) in the revolver is at a premium.

Suitable for:

DMG Gildemeister CTX. Partly Emco, Hardinge, Monforts, Scherer etc. with DIN 5480 or BMT turret with DIN 1809.
  • ACCUWAY: UT-300
  • DMC: DL 35; DL 40
  • DN SOLUTIONS (FORMERLY DOOSAN): PUMA DNT 2100; PUMA DNT 2600; PUMA GT3100; PUMA 300 MS; PUMA 3100; SMX 2600; PUMA V400 M; PUMA MX2000; PUMA MX2500; PUMA MX2600; SMX 3100; PUMA VT450 M; PUMA 2100 II; PUMA 2600 II
  • ECOCA: MT-3; MT-4
  • FOCUS CNC: FBL-300
  • GANESH: ASL-15; ASL-78/105
  • GOODWAY: GLS-2800; GLS-3300; GMS-2000; GS-2000; GS-2600; GS-2800; GS-3300; GS-3600
  • HAAS: ST-35; ST-28; DS-30; ST-20; ST-25; ST-30
  • HARDINGE: ELITE 65 M ULTRA
  • HEADMAN: T65
  • HURCO: TMX10; TMX8
  • HWACHEON: CUTEX 240; HI-TECH 230S; HI-TECH 350; HI-TECH 450; HI-TECH 200; VT 450; HI-TECH 230
  • HYUNDAI WIA: L2000; L2600; L3000; L2100; L300; LV450; HD2600; HD3100; SKT250; SKT300
  • JOHNFORD: SL-60; SL-65
  • LEADWELL: LTC-25
  • LMW: LR30
  • ROMI: GL 350
  • SMART: NL 2500; NL 3000
  • SMEC: SL 2500; PL 2000; PL 2500; SLV 500; PL 20; PL 25; PL 35; SL 3500; SL 3000
  • SPINNER: TC800
  • TAKISAWA TAIWAN: LX-2500; LX-3000; NEX-110; NX-2500; LA-250
  • TONGTAI: TCS-1500; TCS-2000; TCS-2500; TNL-120; TD-2000; TD-2500
  • VICTOR: VTURN-A26; VTURN-S26; VTURN-A260
  • WELE: HL-200

Supplied with:

Driven tool for collet: including clamping nut and hook spanner. Driven tool VARIA VX: including chuck key.

Optional extras:

Suitable inserts Varia VX No. 319802319888, ER quick-change adapters No. 319761319781, ER collets No. 308941 – 309878, ER clamping wrenches No. 309680309745. Torque screwdriver No. 211750 size 5.7.

Note:

  • Other drive types (such as DIN 5482), ratios, dimensions, BMT etc. on request, see: www.hoffmann.ews-tools.com
  • IC tools (internal cooling) with dry-run capability, coolant filtering < 50 µm.
  • Recommendation: tighten VARIA VX version with a torque tool (max. 6 Nm).
  • For heavy-duty milling work, a variant with tapered roller bearings is recommended on request.

Please note that you must check the compatibility of the holder with your machine before purchasing. We cannot guarantee that it will fit correctly.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart