BMT longitudinal toolholder, BMT: 45

Article no.: 319885 45
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

BMT Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

x 65 mm
L1 58 mm
L2 58 mm
b2 62 mm
h1 20 mm
h2 75 mm
Type of product Steel toolholder

Identification & Classification

Article number 319885 45
EAN / GTIN 4069515004251
Manufacturer number 319885 45
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-precision arbors adapted to the specific machine, for flexible use on main and counter-spindle machines. Contact face and functional face ground. Perfectly matched for the respective lathe.
Suitable for conventional toolholders.

Advantage:

  • Design optimised for weight and geometry.
  • Process reliability thanks to high-quality materials, long working life.
  • Burnished for better corrosion protection.
  • With secured ball spray nozzles up to 80 bar.

Application:

Internal and external machining in CNC lathes with BMT tool turrets.
Mainly for external machining.

Suitable for:

CNC lathes with BMT tool turret.
  • DN SOLUTIONS (formerly DOOSAN): Lynx 2100 M/MS/LY/LSY; Puma MX1600 ST (BMT45); Puma TT1300 SY/SYY; Lynx 220 M/LM; Lynx 220 LMS/LY/LSY
  • EMCO: Hyperturn 45/50 (BMT45); Maxxturn 65 SMY (BMT45)
  • Haas: ST-10/15Y (BMT45)
  • Hwacheon: Cutex 180 MC/SMC/YMC/YSMC (16 ST); Hi-Tech 230 YSMC (20ST, BMT45)
  • Hyundai WIA: SE2200M/MS/LSY (BMT45)
  • SMEC: NS 2000M/LM; PL 1600; 2000M
  • Spinner: Microturn 36, 52 (BMT45); TC 300; TTC 300 SMMCY (BMT45); TC 600 MCY/SMCY (BMT45); TTS 42, 65 (BMT45)
  • Takisawa: TCY-200 (BMT45); Taiwan FX-1500 (BMT45)
  • Victor: VTurn-NP16CM

Note:

Other BMT holders with different sizes and dimensions are available on request.
Please note that you must check the compatibility of the holder with your machine before purchasing. We cannot guarantee that it will fit correctly.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart