• The item cannot be ordered due to missing prices.

Toolholder form C4 axial, left-hand, Shank ⌀ d1: 16mm

Article no.: 319170 16

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Availability

  • Shape: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape C
Shank ⌀ D1 16 mm
h1 12 mm
h2 17 mm
b1 43 mm
b2 24 mm
Shank width b3 13 mm
h5 20 mm
h6 22 mm
l1 44 mm
Colour code for VDI shanks VDI 16
Type of product VDI tool arbor

Identification & Classification

Article number 319170 16
EAN / GTIN 4045197373809
Manufacturer number 319170 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Case-hardened HRC 58 ±2.
  • All functional faces ground.
  • With ball type coolant nozzles.

Application:

For plane cutting in.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart