{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping ⌀ D1 | 32 mm | |
| Adapter | HSK-T 63 | |
| Arbor standard | ISO 12164-3 | |
| Through-coolant | yes | |
| Overhang dimension A | 105 mm | |
| External ⌀ D | 65 mm | |
| L1 | 80 mm | |
| Type of product | Side lock arbor |
| Article number | 318831 32 | |
| EAN / GTIN | 4069515004985 | |
| Manufacturer number | 318831 32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |