Workpiece backstop, Height h: 15mm

Article no.: 313033 15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
12 pieces in stock

Select article variation and quantity

Height h (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

n 25 mm
Material Aluminium
Type of product Lathe chuck accessories

Identification & Classification

Article number 313033 15
EAN / GTIN 4062406237622
Manufacturer number 313033 15
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Stop with 3 magnets at the rear. Red anodised.

Application:

  • For clamping short components.
  • For component ⌀ 15-150 mm.
  • Flexible extension of the height by screwing in the height elements supplied.

Suitable for:

Three-jaw lathe chucks with jaw width up to 55 mm.

Supplied with:

9-piece height support set No. 313034 9.
Contents: 3×10 mm, 3×15 mm and 3×20 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart