{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for arbor ⌀ D1 | 40 mm | |
| Length L | 32 mm | |
| Width B | 10 mm | |
| Height H | 8 mm | |
| DIN | 6885 AS | |
| Type of product | Feather key |
| Article number | 309897 40 | |
| EAN / GTIN | 2050001752840 | |
| Manufacturer/responsible person | Karl Schüssler GmbH & Co. KG, Bahnhofstr 108, 72411 BODELSHAUSEN, Germany, www.k-schuessler.de |