ER collet for machine taps with seal, ER 25, Nominal clamping ⌀ d: 12mm

Article no.: 309421 12
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
145 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT

Availability

  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 12 mm
Adapter ER 25
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 4282 E
External ⌀ D 25.7 mm
Overall length L 34 mm
Type of product Collet

Identification & Classification

Article number 309421 12
EAN / GTIN 4069515025928
Manufacturer number 309421 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With sealing plugs for through coolant supply (up to 70 bar!).
With square socket drive for positive engagement of the tap.

Note:

HOLEX® ER collets are incompatible with Centro P and HiRunER collet chucks.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart