{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Clamping ⌀ D1 | 3 mm | |
| Adapter | HSK-E 40 A = 60 | |
| Arbor standard | ISO 12164-1; DIN 69893 | |
| Shape | E | |
| Balance quality G at rotational speed | G 2.5 at 40,000 rpm | |
| Concentricity | ≤ 3 µm | |
| Machining strategy | HSC | |
| Overhang dimension A | 60 mm | |
| External ⌀ D | 10 mm | |
| ⌀ D2 | 6 mm | |
| Type of product | Shrink-fit chuck | 
| Article number | 308321 3 | |
| EAN / GTIN | 4045197875396 | |
| Manufacturer number | 308321 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |