{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread M | M10×150 | |
| Adapter | HSK-A 63 | |
| Arbor standard | ISO 12164-1; DIN 69893 | |
| Shape | A | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Concentricity | ≤ 3 µm | |
| Machining strategy | HSC | |
| Vibration | damped | |
| Overhang dimension A | 176 mm | |
| Bore ⌀ D1 | 10.5 mm | |
| ⌀ D2 | 18 mm | |
| External ⌀ D | 36.5 mm | |
| Reach L1 | 150 mm | |
| L2 | 5 mm | |
| Type of product | Threaded copy mill arbor |
| Article number | 307037 M10X150 | |
| EAN / GTIN | 4045197905116 | |
| Manufacturer number | 307037 M10X150 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |