{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Length a | 48 mm | |
| Shoulder length b | 191.5 mm | |
| Head width c | 65 mm | |
| Net weight | 1.6 kg | |
| Type of product | Lubrication system |
| Article number | 304210 63 | |
| EAN / GTIN | 4019208402673 | |
| Manufacturer number | 1330233 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz |