Short drill chuck Form AD, BT 50, Clamping range: 1-16mm

Article no.: 303172 1-16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
44 pieces in stock

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: AD
  • Through-coolant: yes, with max. 50 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 1 mm - 16 mm
Adapter BT 50
Arbor standard ISO 7388-2; JIS B6339
Shape AD
Through-coolant yes, with max. 50 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 20 µm
maximum tightening torque Md max ≤ 14 Nm
Overhang dimension A 106 mm
External ⌀ D 50 mm
Spare Torx® chuck key No. 625220 TX25
Type of product Short drill chuck

Identification & Classification

Article number 303172 1-16
EAN / GTIN 4045197937971
Manufacturer number 303172 1-16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For clockwise and anticlockwise rotation.
Concentricity ≤ 20 µm.
  • Slim design.
  • Specific coolant transfer to tools with IC.
  • Optimum holding torques at the tool.

With through coolant feed up to max. 50 bar.

Supplied with:

Clamping wrench.

Optional extras:

Pull studs (PS) No. 308760308806. Pull stud wrenches No. 308820; 308835.

Warning:

Intended use
  • Use the device to clamp cylindrical tool shanks in machine spindles.
  • The device is intended exclusively for clockwise and anti-clockwise rotation.
  • Clamping range: 0.3 mm to 16 mm.
  • Maximum speed: 25,000 rpm.

Reasonably foreseeable misuse
  • Clamping of conical shanks.
  • Clamping of square or similar shanks.
  • Clamping of damaged shanks.
  • Exceeding the maximum tightening torque (15 Nm).
  • Exceeding the maximum speed (25,000 rpm).
  • Use of extensions or tightening aids.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart