This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

OZ collet chuck, SK 50, Clamping range: 4-32mm

Article no.: 302462 4-32

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT

Availability

  • Arbor standard: DIN 2080
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 4 mm - 32 mm
Clamping ⌀ D1 4-32 mm
Adapter SK 50
Arbor standard DIN 2080
Concentricity ≤ 3 µm
Overhang dimension A 73 mm
External ⌀ D 72 mm
Overall length L 200 mm
Thread M M24
Spare clamping nut No. 309670 4 - 32
Suitable C-hook (pin) spanner No. 628400 68/75
Type of product Collet chuck

Identification & Classification

Article number 302462 4-32
EAN / GTIN 4250122600060
Manufacturer number 501.01.32.73
Manufacturer/responsible person Nusret Eroglu Präzisionswerkzeuge GmbH, Heerweg 9, 72116 MÖSSINGEN, Germany, www.eroglumakina.com

Description

Version:

Ball-bearing power-clamping nut.

Application:

For clamping tools with plain shank in OZ collets to ISO 10897.

Optional extras:

OZ collets No. 309540309560, Set No. 309562 (type 462 E) for size 2 − 25, C wrench No. 628400.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart