{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread M | M10 | |
| Through-coolant | yes | |
| Overhang dimension A | 35 mm | |
| External ⌀ D | 21 mm | |
| Bore ⌀ D1 | 10.5 mm | |
| Fitted ⌀ Dp | 12.5 mm | |
| ⌀ D2 | 18.5 mm | |
| Type of product | Reducer |
| Article number | 301344 M10/M12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |