TANGGRIP TNFFA-IQ axial grooving toolholder reinforced, left-hand, ⌀ range / cut DAXN-DAXX: 54-65mm

Article no.: 274203 54-65
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

⌀ range / cut DAXN-DAXX (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG-GRIP
Groove width w 3 mm
Application type left-hand
Through-coolant no
Grooving depth tmax 26 mm
Overall length L 90 mm
WB_2 18.5 mm
WF 9.5 mm
Functional height h1 24.8 mm
Shank height h5 32 mm
Overhang 26 mm
axial grooving possible yes
Manufacturer's designation TNFFA 54L-3IQ
Type of product Toolholder

Identification & Classification

Article number 274203 54-65
EAN / GTIN 7291075310931
Manufacturer number 2302561

Description

Application:

For face grooving.

Suitable for:

Cutting inserts No. 274422 – 274226.

Attention:

Please order the assembly key No. 279952 separately.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart