Holder for carbide inserts ⌀ d = 8 mm, ⌀ DS: 16mm

Article no.: 274102 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ DS (mm) Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Shank ⌀ Ds 20 mm
Overall length L 88 mm
Shoulder length L1 19 mm
Shoulder diameter ⌀ D1 20 mm
Clamping screw 279815 15
Adjustment screw 279815 16
Type of product Boring bar

Identification & Classification

Article number 274102 16
EAN / GTIN 4062406239145
Manufacturer number 274102 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With through-coolant and adjustment screw for positioning the tools.

Suitable for:

Cutter inserts No. 274061 and 274063.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart