{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | PENTACUT | |
| Shank size | 12 mm | |
| Application type | left-hand | |
| Through-coolant | no | |
| Grooving depth tmax | 6.5 mm | |
| Head length L1 | 19.5 mm | |
| Overall length L | 120 mm | |
| HBH | 4 mm | |
| CWN-CWX | 0.5 mm - 3.2 mm | |
| axial grooving possible | no | |
| Manufacturer's designation | PCHL 12-24 | |
| Type of product | Screw-on toolholder |
| Article number | 273925 12/24 | |
| EAN / GTIN | 7291075171945 | |
| Manufacturer number | 2301611 |