{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Groove width w | 6 mm | |
| Application type | right-hand | |
| Through-coolant | no | |
| Grooving depth tmax | 30 mm | |
| Functional width L4 | 21.5 mm | |
| Head length L1 | 49 mm | |
| Shank width b | 20 mm | |
| Overall length L | 125 mm | |
| Screw | 279815 7 (TX30; 8 Nm) | |
| axial grooving possible | yes | |
| Type of product | Boring bar |
| Article number | 273755 20/6 | |
| EAN / GTIN | 4045197484949 | |
| Manufacturer number | 273755 20/6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |